KV6500 B22 22 in. Full Extention Low Ball Bearing 30W; 125 lbs
- Mfr # KV6500 B22
- Zoro # G603961828
product price:Â
$
49.49
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV6500 B22
- Zoro #
- G603961828
- UPC #
- -
- Country of Origin
- China
Description
Features
- Steel ball bearing
- Full 32mm hole pattern
- Non-handed
- Lever disconnect
- Drawer member setback minimum 1/8" from drawer front
- Slide has polymer stop cushions so there is no need for bumper pads
- Maximum drawer width of 30"
- Color: Zinc
- Weight: 125 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.