Kv8407 B18 18 In. Full Extension Slide With Shelf Tabs
- Mfr # KV8407 B18
- Zoro # G104085528
product price:Â
$
46.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KV8407 B18
- Zoro #
- G104085528
- UPC #
- 747925257095
- Country of Origin
- China
Description
KV8407 precision ball-bearing full-extension slides with horizontal mounting tabs allowing attachment from the bottom. Perfect for a shelf or roll out tray.
Load Rating: 100 lbs.
Side Clearance: 1/2" - 1/32" - 0.
Mounting: Side for frame and frameless.
Side Height: 1-13/16".
Progressive telescopic movement on precision steel ball bearings.
Full 32mm hole pattern with direct access mounting and adjustment.
Lever disconnect for easy drawer removal; ball retainer latch and ramps for easy drawer insertion.
Left and right handed slides.
Metal ball retainer holds three bearings per inch of race for smooth and quiet motion.
Specification.
Type: Ball Bearing Slide.
Color: Anochrome.
Application: 32mm Lole pattern.
Style: Left/right handed.
Load Rating: 100 lbs.
Closing Action: Stay close.
Height: 1-13/16".
Extension: Full.
Accessories: KV8400 Mounting Brackets,KTNZ03,KTNZ03 B.
Screws Included: Yes.
Side Clearance: 1/2".
Size: 18".
Specification.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.