Shop KNAPE & VOGT

Kv8417 B20 20 In. Self-Closing 100 Lb. Full Extension Drawer Slide - Anochrome

  • Mfr # KV8417 B20
  • Zoro # G804064083

product price: 
$
46.49
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8417 B20
Zoro #
G804064083
UPC #
747925257231
Country of Origin
China

Description

  • Load rating 100#.
  • Side clearance: 1/2" + 1/32" - 0.
  • Side mounting.
  • Side height: 1-13/16".
  • Self closing.
  • Steel ball bearing(Three bearings per inch of race.).
  • Ball retainer latch and ramps for easy drawer insertion.
  • Non-handed.
  • Anochrome.
  • Lacquer top coat.
  • Full 32mm hole pattern.
  • Non-handed.
    Specification.
  • Type: Ball Bearing Slide.
  • Closing Action: Self closing.
  • Extension: Full.
  • Related Products: KV8419, KV8450, KV8400.
  • Accessories: KV8400 Mounting Brackets, KTNZ03, KTNZ03 B.
  • Screws Included: Yes.
  • Mounting Type: Side.
  • Side Clearance: 1/2".
  • Color: Anochrome.
  • Size: 20".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.