Shop KNAPE & VOGT

Kv8455Fm B20 Ano 20 In. Soft-Close Full Extension With Overtravel Drawer Slides - Anochrome

  • Mfr # KV8455FM B20 ANO
  • Zoro # G003992149

product price: 
$
52.89
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
KV8455FM B20 ANO
Zoro #
G003992149
UPC #
-
Country of Origin
China

Description

  • Load Rating: KV8450FM 100# and KV8455FM 90#.
  • Side Clearance: 1/2" + 1/32" - 0 per side.
  • Mounting: Side.
  • Side Height: 1-13/16".
  • Drawer member setback minimum 1/8" from back of drawer front.
  • Steel ball bearing. (Three bearings per inch of race) Exceptionally smooth and quiet performance. A very high quality slide!.
  • Full 32mm hole pattern.
  • Lever disconnect for easy drawer removal with ball retainer latch and ramps for easy drawer insertion.
  • Non-handed.
  • Finish: Anochrome.
  • Lacquer top coat.
  • Spring loaded self-closing with Soft close.
  • 12" Slide extends 10-1/2".
  • Size: 20".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.