Kv8505 P22 22 In. Full Extension 150 Lb. File Drawer Slides With Overtravel - Zinc

  • Mfr # KV8505 P22
  • Zoro # G204064010
product price: 
$
69.69
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
KV8505 P22
Zoro #
G204064010
UPC #
-
Country of Origin
China

Description

  • Load rating: 150lbs.
  • Progressive 1-1/2" Overtravel.
  • Side Mounted: 1/2" plus 1/32" minus 0 each side.
  • Material: Electro zinc-plated and lacquered cold rolled steel.
  • Action: Heavy duty progressive full extension on precision steel ball bearing. 3 ball bearings per inch of race.
  • 32mm Hole pattern for system mounting.
  • Factory attached drawer release clips with non-handed quick disconnect drawer members.
  • Hold-in feature to prevent bounce back.
    Specification.
  • Type: Ball Bearing Slide.
  • Color: Zinc.
  • Style: Left/right handed.
  • Closing Action: Stay close.
  • Height: 3-51/64".
  • Related Products: KV8520, KV8525.
  • Accessories: KTNZ03, B295.4000, BZRM.
  • Screws Included: Yes.
  • Side Clearance: 1/2".
  • Size: 22".
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews

    3 reasons you can count on us

    • Supplies for every job.

      13 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      4.5 million products ship in 1 day.

    • Stretch your budget further.

      Everyday low prices on the brands you love.