Shop KNAPE & VOGT
Create Account
KVDUR45 B22 100 lbs Class Full Extension Ball Bearing Drawer Slide; 22 in. - Zinc
Mfr # KVDUR45 B22
Zoro # G503961881
product price:Â
$
34.89
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KVDUR45 B22
- Zoro #
- G503961881
- UPC #
- -
- Country of Origin
- China
Description
From complete tool kits to handy instruments, there is a varied assortment at hand, ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty, high efficiency and comprehensive services which are named for its high standard and quality.
Features- Side height - 1-3/4"
- Full Extension
- Steel Ball Bearing Movement
- Lever disconnect
- 32mm Compatible
- Front face frame mounting holes
- Meets BHMA Grade 1 test standards
- 13mm slide thickness
- Hold in detent
- Bright Zinc Plated
- Color: Zinc
- Size: 22"
- Load rating: 100No. Class
- Side Clearance: - 1/2" + 1/32" - 0 each side
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.