Lazy Susan, Polymer, White, 18 in W, 31.5 in H, 18 in L

  • Mfr # KV.PFN18STW

  • Zoro # G716289918


product price:  $69.99
/ea

Key Features

Height
31.5 in
Color
White
Includes
(2) shelves, (1) post, hardware, and instructions
Width
18 in
Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV.PFN18STW
Zoro #
G716289918
UPC #
29274185541
Country of Origin
United States

Dimensions

Height
31.5 in
Width
18 in
Length
18 in

Details

Color
White
Includes
(2) shelves, (1) post, hardware, and instructions
Material
Polymer
Item
Lazy Susan

Description

The Knape & Vogt White 18 in. 2-Shelf Full-Round Lazy Susan features 2 white full-round shelves with 1 in. double-wall rims to keep contents in place. The spinning Lazy Susan feature allows you to utilize otherwise wasted space in the corners of your kitchen cabinets. The kit includes 2 shelves, 1 post, mounting hardware and an installation template.


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Rotates 360 Degrees
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.