
Lazy Susan, Polymer, White, 18 in W, 31.5 in H, 18 in L
Mfr # KV.PKN18STW
Zoro # G416289911
product price:Â $63.89
/eaKey Features
Includes
(2) shelves, (1) post, hardware, and instructions
Length
18 in
Color
White
Width
18 in
Material
Polymer
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KV.PKN18STW
Zoro #
G416289911
UPC #
29274185916
Country of Origin
United States
Dimensions
Length
18 in
Width
18 in
Height
31.5 in
Details
Includes
(2) shelves, (1) post, hardware, and instructions
Item
Lazy Susan
Color
White
Material
Polymer
Description
The Knape & Vogt 18-inch Kidney-Shaped Lazy Susan is designed to maximize cabinet space with its two polymer shelves and 1-inch double-wall rims, keeping contents securely in place. The 360 Degrees independently rotating shelves make it easy to access hard-to-reach items, like spices and condiments. The kit includes two shelves, one post, mounting hardware, and an installation template, providing a convenient and versatile solution for organizing your kitchen cabinets.
- Polymer construction with double wall 1" rim and strengthening ribs
- Rotates 360 Degrees
- 2 adjustable shelves for maximum storage
- Standard pack includes shelves, one post, installation template and hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.