
Lazy Susan, Polymer, White, 18 in W, 40.25 in H, 18 in L
Mfr # KV.PFN18S3TW
Zoro # G016289915
product price:Â $116.99
/ea
Free Shipping & Returns
Key Features
Includes
(3) shelves, (1) post, hardware, and instructions
Material
Polymer
Height
40.25 in
Width
18 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV.PFN18S3TW
Zoro #
G016289915
UPC #
29274185589
Country of Origin
United States
Dimensions
Height
40.25 in
Width
18 in
Length
18 in
Details
Item
Lazy Susan
Includes
(3) shelves, (1) post, hardware, and instructions
Material
Polymer
Color
White
Description
The Knape & Vogt PFN Lazy Susan is made of polymer with triple shelf, individual rotation and textured surface with extra deep 1in rim height. KV PFN also has features as steel bearing pins, zinc plated with 1in diameter and telescoping post. Hardware and installation template include.
- Polymer construction with double wall 1" rim and strengthening ribs
- Rotates 360 Degrees
- 3 adjustable shelves for maximum storage
- Standard pack includes shelves, one post, installation template and hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.