
Lazy Susan, Polymer, White, 20 in W, 40.25 in H, 20 in L
Mfr # KV.PFN20S3TW
Zoro # G916289923
product price:Â $130.99
/ea
Free Shipping & Returns
Key Features
Width
20 in
Material
Polymer
Includes
(3) shelves, (1) post, hardware, and instructions
Height
40.25 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV.PFN20S3TW
Zoro #
G916289923
UPC #
29274185695
Country of Origin
United States
Dimensions
Width
20 in
Height
40.25 in
Length
20 in
Details
Material
Polymer
Includes
(3) shelves, (1) post, hardware, and instructions
Color
White
Item
Lazy Susan
Description
Lazy Susan 20 Full Round Polymer White 3 Shelves Top And Bottom Mount Post Range 35-1/2in- 40-1/4in
- Polymer construction with double wall 1" rim and strengthening ribs
- Rotates 360 Degrees
- 3 adjustable shelves for maximum storage
- Standard pack includes shelves, one post, installation template and hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.