
Lazy Susan, Polymer, White, 24 in W, 31.5 in H, 24 in L
Mfr # KV.PFN24STW
Zoro # G016289922
product price:Â $101.99
/ea
Free Shipping & Returns
Key Features
Includes
(2) shelves, (1) post, hardware, and instructions
Height
31.5 in
Length
24 in
Width
24 in
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
KV.PFN24STW
Zoro #
G016289922
UPC #
29274185732
Country of Origin
United States
Dimensions
Height
31.5 in
Length
24 in
Width
24 in
Details
Includes
(2) shelves, (1) post, hardware, and instructions
Item
Lazy Susan
Color
White
Material
Polymer
Description
The Knape & Vogt White 24 in. 2-Shelf Full-Round Lazy Susan features 2 white full-round shelves with 1 in. double-wall rims to keep contents in place. The spinning Lazy Susan feature allows you to utilize otherwise wasted space in the corners of your kitchen cabinets. The kit includes 2 shelves, 1 post, mounting hardware and an installation template.. Minimum Cabinet Opening- 8.25 inches
- Polymer construction with double wall 1" rim and strengthening ribs
- Rotates 360 Degrees
- 2 adjustable shelves for maximum storage
- Standard pack includes shelves, one post, installation template and hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.