Lazy Susan, Polymer, White, 24 in W, 33 in H, 24 in L

  • Mfr # KV.PPN24SW

  • Zoro # G916289916


product price:  $132.99
/ea
Free Shipping & Returns

Key Features

Color
White
Height
33 in
Material
Polymer
Includes
(2) shelves, (1) post, hardware, and instructions
Width
24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV.PPN24SW
Zoro #
G916289916
UPC #
29274187125
Country of Origin
United States

Dimensions

Height
33 in
Width
24 in
Length
24 in

Details

Color
White
Material
Polymer
Includes
(2) shelves, (1) post, hardware, and instructions
Item
Lazy Susan

Description

Door mount lazy susans allow stored items to easily swing out of the cabinet while the door passes through. Includes two kidney-shaped polymer door-mount lazy susans shelves


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Lazy Susan attaches to corner cabinet door
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.