Lazy Susan, Polymer, White, 28 in W, 31.5 in H, 28 in L

  • Mfr # KV.PFN28STW

  • Zoro # G616289919


product price:  $103.99
/ea
Free Shipping & Returns

Key Features

Material
Polymer
Height
31.5 in
Includes
(2) shelves, (1) post, hardware, and instructions
Length
28 in
Color
White
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KV.PFN28STW
Zoro #
G616289919
UPC #
29274185794
Country of Origin
United States

Dimensions

Height
31.5 in
Length
28 in
Width
28 in

Details

Material
Polymer
Item
Lazy Susan
Includes
(2) shelves, (1) post, hardware, and instructions
Color
White

Description

The 28 in. Full-Round Lazy Susan, from Real Solutions by Knape & Vogt, features 2 round, white polymer shelves with 1 in. double-wall rims that keep contents safely in place. The Lazy Susan allows you to utilize otherwise wasted space in the corners of your kitchen cabinets, and the 360 Degrees spinning shelves make accessing hard-to-reach items a breeze. The full-round shelf shape works best in cabinets with diagonal corners. Kit includes 2 shelves, 1 post, mounting hardware, and an installation template. Adjusts to cabinet interiors between 25.5 in. and 31.5 in. tall.


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Rotates 360 Degrees
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.