
Lazy Susan, Polymer, White, 28 in W, 33 in H, 28 in L
Mfr # KV.PPN28SW
Zoro # G816289917
product price:Â $138.99
/ea
Free Shipping & Returns
Key Features
Height
33 in
Width
28 in
Length
28 in
Includes
(2) shelves, (1) post, hardware, and instructions
Color
White
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
KV.PPN28SW
Zoro #
G816289917
UPC #
29274187149
Country of Origin
United States
Dimensions
Height
33 in
Width
28 in
Length
28 in
Details
Item
Lazy Susan
Includes
(2) shelves, (1) post, hardware, and instructions
Color
White
Material
Polymer
Description
The 28 in. Door-Mount Lazy Susan Cabinet Organizer, from Real Solutions by Knape & Vogt, features 2 white pie-cut polymer shelves with 1 in. double-wall rims to keep contents safely in place. The organizational unit attaches to the door of your kitchen corner cabinet and allows the shelves to swing out smoothly, giving you instant access to hard-to-reach items. Includes 2 shelves, 1 post, hardware, and installation template.
- Polymer construction with double wall 1" rim and strengthening ribs
- Lazy Susan attaches to corner cabinet door
- 2 adjustable shelves for maximum storage
- Standard pack includes shelves, one post, installation template and hardware
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.