Shop KNAPE & VOGT
See all product information
Create Account
Lazy Susan, Polymer, White, 32 in W, 31.5 in H, 32 in L
- Mfr # KV.PFN32STW
- Zoro # G116289921
product price:Â
$
138.99
/ea
Free Shipping & Returns
Key Features
Material
Polymer
Color
White
Height
31.5 in
Width
32 in
Length
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- KV.PFN32STW
- Zoro #
- G116289921
- UPC #
- 29274185855
- Country of Origin
- United States
- Item
- Lazy Susan
- Material
- Polymer
- Color
- White
- Includes
- (2) shelves, (1) post, hardware, and instructions
Dimensions
- Height
- 31.5 in
- Width
- 32 in
- Length
- 32 in
Description
The Knape & Vogt White 32 in. 2-Shelf Full-Round Lazy Susan features 2 white full-round shelves with 1 in. double-wall rims to keep contents in place. The spinning Lazy Susan feature allows you to utilize otherwise wasted space in the corners of your kitchen cabinets. The kit includes 2 shelves, 1 post, mounting hardware and an installation template.. Minimum Cabinet Opening- 11.5 inches
- Polymer construction with double wall 1" rim and strengthening ribs
- Rotates 360 Degrees
- 2 adjustable shelves for maximum storage
- Standard pack includes shelves, one post, installation template and hardware
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.