Lazy Susan, Polymer, White, 32 in W, 31.5 in H, 32 in L

  • Mfr # KV.PKN32STW

  • Zoro # G116289914


product price:  $156.99
/ea
Free Shipping & Returns

Key Features

Color
White
Includes
(2) shelves, (1) post, hardware, and instructions
Length
32 in
Width
32 in
Material
Polymer
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
KV.PKN32STW
Zoro #
G116289914
UPC #
29274187064
Country of Origin
United States

Dimensions

Length
32 in
Width
32 in
Height
31.5 in

Details

Color
White
Item
Lazy Susan
Includes
(2) shelves, (1) post, hardware, and instructions
Material
Polymer

Description

PKN32ST-W Features: -Adjusts to cabinet interiors. -Not intended for door-mounted applications. -Polymer construction with double wall rim and strengthening ribs. -Rotates 360 degrees. -Standard pack includes shelves, one post, installation template, and hardware. -Unit allows for a maximum of 2 shelves included. Color: -White. Material: -Plastic. Hardware Material: -Stainless steel. Dimensions: -Rim height: 1in. -Minimum height: 25.5in. Overall Height - Top to Bottom: -31.5in. Overall Width - Side to Side: -32in. Overall Depth - Front to Back: -32in. Overall Product Weight: -15.95 lbs


  • Polymer construction with double wall 1" rim and strengthening ribs
  • Rotates 360 Degrees
  • 2 adjustable shelves for maximum storage
  • Standard pack includes shelves, one post, installation template and hardware

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.