Shop KNAPE & VOGT MANUFACTURING
Create Account
268967 20 in. Black HD Bracket
- Mfr # 268967
- Zoro # G103939525
product price:Â
$
43.75
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 268967
- Zoro #
- G103939525
- UPC #
- 29274203993
- Country of Origin
- Germany
Description
20 in. heavy duty bracket. Features a corrosion-resistant black epoxy coat finish. Designed for extra-heavy loads in applications such as countertop, worksurface or shelving support in commercial, industrial or residential settings. Features a 5mm (3/4 in.) steel support strut for additional strength and holds up to 1,200 lbs. per pair when properly installed. BHMA Grade 2 compliant.
Specifications- Country of Origin: Germany
- Size: 20 in.
- Material: Cold Rolled Steel
- Finish: Black
- Weight: 2.4 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.