Zoro Homepage
This item is Discontinued.
Knape & Vogt Pole Socket, Steel, 500 lb. BC-0039-WT

Pole Socket, Steel, 500 lb. (Discontinued)

  • Mfr # BC-0039-WT
  • Zoro # G3918813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BC-0039-WT
Zoro #
G3918813
UPC #
077355003970
Country of Origin
China

Dimensions

Length (In.)
5-1/2 in
Width (In.)
6 in
Height (In.)
4 in
Size (In.)
1-3/8 in
Extended Length (In.)
5 1/2 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
White
Item
Pole Socket
For Use With
Closets, Doors, Walls
Number of Holes
0
Hardware
Included
Type
Standard Duty
Finish
Powder Coated
Hand
Non-Handed
Max. Angle (Deg.)
90 Degrees
Opening Angle (Deg.)
90 Degrees

Description

Pole Socket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder Coated Finish, Size (In.) 1-3/8 in, Length (In.) 5-1/2 in, Width (In.) 6 in, Height (In.) 4 in, For Use With Closets, Doors, Walls, Hardware Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 5 1/2 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.