Zoro Homepage

Pole Socket, Steel, 500 lb.

  • Mfr # CD-0010-WT

  • Zoro # G3918770


product price: $8.29
/ea

Key Features

Material
Steel
Load Capacity (Lb.)
500
Color
White
Length (In.)
3-13/16 in
Width (In.)
6 313/1000 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CD-0010-WT
Zoro #
G3918770
UPC #
077355001006
Country of Origin
China

Dimensions

Length (In.)
3-13/16 in
Width (In.)
6 313/1000 in
Height (In.)
1 1/8 in
Extended Length (In.)
3 27/32 in
Size (In.)
1-5/16 in
Overall Depth
1 1/8 in
Overall Height
6 5/16 in
Overall Width
3 13/16 in
Rod Diameter - Maximum
1 5/16 in

Details

Material
Steel
Load Capacity (Lb.)
500
Color
White
Item
Pole Socket
Opening Angle (Deg.)
90 Degrees
Type
Standard Duty
Hand
Non-Handed
Finish
Powder-Coated
Max. Angle (Deg.)
90 Degrees
For Use With
Closets, Doors, Walls
Number of Holes
0
Hardware
Included
Product Type
Pole Socket
Application
Closets
Weight Capacity
500 lb
Includes Mounting Hardware
Mounting Hardware Included
Number of Mounting Holes
3

Description

Pole Socket, Type Standard Duty, Material Steel, Load Capacity (Lb.) 500, Color White, Powder-Coated Finish, Size (In.) 1-5/16 in, Length (In.) 3-13/16 in, Width (In.) 6 313/1000 in, Height (In.) 1 1/8 in, For Use With Closets, Doors, Walls, Hardware Included, Opening Angle (Deg.) 90 Degrees , Extended Length (In.) 3 27/32 in, Number of Holes 0, Max. Angle (Deg.) 90 Degrees , Hand Non-Handed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.