Shop KNAPE & VOGT
Create Account
RP-0022-72-120 72-120 in. Adjustable Closet Rod
- Mfr # 351734
- Zoro # G204145399
product price:Â
$
88.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 351734
- Zoro #
- G204145399
- UPC #
- -
- Country of Origin
- United States
Description
Features
- Adjustable Closet Rod
- Bright Lock Seam Tubing Is Sturdy 1 in. Seamless Steel
- End Brackets Are Smoothly Formed Of Heavy Cold Rolled Sheet Steel
- Shrink Wrapped.
- Size - 72 in. To 120 in.
- Finish - Zinc
- Dimension - 66.5 x 1 x 2.5 in.
- Item Weight - 3.6 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.