N189-647 48-72 in. Adjustable Closet Rod
- Mfr # 617233
- Zoro # G703931608
product price:Â
$
31.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 617233
- Zoro #
- G703931608
- UPC #
- -
- Country of Origin
- China
Description
Features
- Adjustable Closet Rod.
- Size - 48 - 72 in.
- Zinc Plated Brackets & Nickel Plated Rod.
- Tubes Are Made With Lock Seam Construction For Greater Strength.
- Ends Automatically Align For Easy Installation.
- Outside Diameter Of Tube Is 1 in.
- Center Support Is Furnished With 72 - 120 in. Size, With Screws.
- Dimension - 7.92 x 1.45 x 0.58 in.
- Item Weight - 2.24 lbs.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.