Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Shelf Support Clip, Zinc, 12PK

  • Mfr # 256P ZC

  • Zoro # G7720435


product price: $3.35
/pk 12, $0.28/ea

Key Features

Material
Steel
Overall Depth
47/64 in
Finish
Zinc-Plated
Color
Zinc
Application
Shelves
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
256P ZC
Zoro #
G7720435
UPC #
029274000882
Country of Origin
United States

Dimensions

Overall Depth
47/64 in

Details

Material
Steel
Finish
Zinc-Plated
Color
Zinc
Item
Shelf Support Clip
Application
Shelves
Series
256
Product Type
Support Clip

Description

Shelf Support Clip,Zinc, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.