Shop KNAPE & VOGT
Create Account
Steel Regular Duty Bracket 16 Ga. 12 in. L 160 lb
- Mfr # 180 ANO 12
- Zoro # G206451658
product price:
$
3.59
/ea
Sold in multiples of 10 for
$35.90
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 180 ANO 12
- Zoro #
- G206451658
- UPC #
- 29274005573
- Country of Origin
- China
Description
This 12 inch bracket features a shelf retaining lip and a spring clip for stability and friction lock. Holds up to 320 lbs. per pair when properly installed. Two locking teeth easily lock into wall standard. For use with the 80 series standards. Anochrome finish.
- • A perfect blend of strength and beauty in wide selection of both size and finishes
- • Brushed plated steel and painted finishes provide finished looks for both decorator and utility applications
- • Back clip feature assures firm square hold and perfect shelf alignment
- • Anochrome
- • 12"
- •
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.