Shop KNAPE & VOGT
See all product information
Create Account
Zinc Shelf Supp Clip
- Mfr # 256 ZC
- Zoro # G523777783
product price:Â
$
0.30
/ea
Sold in multiples of 100 for
$30.00
Key Features
Overall Width
3.5 in
Overall Height
2.3 in
Overall Length
4.6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 256 ZC
- Zoro #
- G523777783
- UPC #
- 029274000936
- Country of Origin
- United States
- Item
- Clip
Dimensions
- Overall Width
- 3.5 in
- Overall Height
- 2.3 in
- Overall Length
- 4.6 in
Description
Zinc shelf support clip in zinc material designed for sturdy shelf mounting applications.
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.