R-11 Kraft Faced Fiberglass Roll Insulation, bundle of 12 bags, covers 600SF, 12PK
- Mfr # 524181
- Zoro # G223525967
product price:
$
380.99
/pk of 12, $31.75/ea
Key Features
Duct Insulation Length
52 in
Duct Insulation Color
Brown
Duct Insulation Width
45 in
Thickness
3-1/2 in
Duct Insulation Item
Batt Insulation
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 524181
- Zoro #
- G223525967
- UPC #
- 725387000220
- Country of Origin
- United States
- Duct Insulation Color
- Brown
- Duct Insulation Item
- Batt Insulation
- Duct Insulation Material
- Fiberglass
Dimensions
- Duct Insulation Length
- 52 in
- Duct Insulation Width
- 45 in
- Thickness
- 3-1/2 in
Description
Thoughtfully designed to offer thermal and acoustical properties customers trust. Made with ECOSE Technology and validated formaldehyde-free. Quality insulation for attics, floors, walls, ceilings and more. ECOROLL is a cost-effective solution for thermal and acoustical insulation that’s perfect for attics, walls, and ceilings. Made from recycled glass and sand, this insulation offers a sustainable choice with proven thermal andacoustical performance. Best of all, it’s Certified Asthma & Allergy Friendlyand Verified Healthier Air to contribute to a healthy built environment.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.