Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Live Trap for Mice

  • Mfr # 101-0-023

  • Zoro # G002710744


product price: $40.15
/ea

Key Features

Overall Width
7.8
Overall Length
9.4
Outside Diameter
3.3
Overall Height
5.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
101-0-023
Zoro #
G002710744
UPC #
043312101010
Country of Origin
United States

Dimensions

Overall Width
7.8
Overall Length
9.4
Outside Diameter
3.3
Overall Height
5.5

Description

The Ketch-All Mouse Live Trap uses a simple and safe design to catch mice. When mice enter the trap, they trigger the paddle wheel which whisks up to 30 mice into the holding chamber until removal.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.