Glue Trap, 6-1/2 In. L, 5 In. W, PK2

  • Mfr # 106-0-024

  • Zoro # G3519345


product price: $11.99
/pk 2, $6.00/ea

Key Features

Trap Style
Board
Reusable
Yes
Disposable
Yes
Material
Polystyrene
Includes
(2) Glue traps
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-0-024
Zoro #
G3519345
UPC #
043312103045
Country of Origin
United States

Dimensions

Overall Width
12 in
Overall Length
6 1/2 in
Overall Height
5 in

Details

Trap Style
Board
Reusable
Yes
Item
Glue Trap
Disposable
Yes
Material
Polystyrene
Includes
(2) Glue traps
Used For
Mice and Rodents
Capacity
(4) Mice
Product Type
Rat Glue Trap
Features
Disposable, Pre-Scented

Description

Glue Trap, Product Type Rat Glue Trap, Material Polystyrene, Overall Height 5 in, Overall Width 12 in, Features Disposable, Pre-Scented, Reusable Yes, Package Quantity 2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.