Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Glue Trap, 7-5/8 in. L, 5 in. W

  • Mfr # 106-0-006

  • Zoro # G3545141


product price: $2.19
/ea

Key Features

Trap Style
Board
Reusable
Yes
Disposable
Yes
Material
Polystyrene
Overall Width
5 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
106-0-006
Zoro #
G3545141
UPC #
043312100044
Country of Origin
United States

Dimensions

Overall Width
5 1/4 in
Overall Length
7 5/8 in
Overall Height
6 1/4 in

Details

Trap Style
Board
Reusable
Yes
Item
Glue Trap
Disposable
Yes
Material
Polystyrene
Used For
Mice and Rodents
Capacity
(4) Mice
Product Type
Mouse and Insect Glue Trap
Features
Disposable, Pre-Scented

Description

Glue Trap, Product Type Mouse and Insect Glue Trap, Material Polystyrene, Overall Height 6 1/4 in, Overall Width 5 1/4 in, Features Disposable, Pre-Scented, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.