Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mouse Trap, 4 In. L, 4 In. W, PK10

  • Mfr # 104-0-033

  • Zoro # G3700164


product price: $15.99
/pk 10, $1.60/ea

Key Features

Disposable
Yes
Used For
Indoor and Outdoor
Trap Style
Bait Board
Overall Length
10 1/8 in
Overall Width
4 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
104-0-033
Zoro #
G3700164
UPC #
043312100280
Country of Origin
United States

Dimensions

Overall Length
10 1/8 in
Overall Width
4 1/8 in
Overall Height
4 in

Details

Item
Mouse Trap
Disposable
Yes
Used For
Indoor and Outdoor
Trap Style
Bait Board
Weight
Up to Mice
Pack Size
10
Capacity
(4) Mice
Material
Cardboard/Glue
Standards
10"
Category Type
Animal Trap
Product Type
Mouse Snap Trap
Reusable
No

Description

Mouse Trap, Product Type Mouse Snap Trap, Material Cardboard/Glue, Overall Height 4 in, Overall Width 4 1/8 in, Reusable No, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.