Zoro Homepage

Mouse Trap, 9-1/4 in. L, 7-1/2 in. W

  • Mfr # 101-0-003

  • Zoro # G3053897


product price: $27.19
/ea

Key Features

Disposable
No
Used For
Indoor and Outdoor
Trap Style
Box
Overall Length
9 1/4 in
Overall Width
11 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101-0-003
Zoro #
G3053897
UPC #
043312100013
Country of Origin
United States

Dimensions

Overall Length
9 1/4 in
Overall Width
11 in
Overall Height
19 in

Details

Item
Mouse Trap
Disposable
No
Used For
Indoor and Outdoor
Trap Style
Box
Includes
Metal Lid
Material
Galvanized Steel
Capacity
(15) Mice
Features
Removable End Plate and Lid
Category Type
Animal Trap
Product Type
Mouse Snap Trap
Reusable
Yes

Description

Mouse Trap, Product Type Mouse Snap Trap, Material Galvanized Steel, Overall Height 19 in, Overall Width 11 in, Bait Dispensed Not Applicable, Features Removable End Plate and Lid, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.