Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rat Trap, 5-1/2 in. L, 3 in. W

  • Mfr # 103-0-013 BULK

  • Zoro # G4744266


product price: $6.39
/ea

Key Features

Disposable
No
Used For
Indoor and Outdoor
Trap Style
Snap
Overall Length
5 1/2 in
Overall Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
103-0-013 BULK
Zoro #
G4744266
UPC #
043312100037
Country of Origin
United States

Dimensions

Overall Length
5 1/2 in
Overall Width
3 in
Overall Height
5 1/2 in

Details

Item
Rat Trap
Disposable
No
Used For
Indoor and Outdoor
Trap Style
Snap
Material
Plastic/Steel
Capacity
(1) Rat
Category Type
Animal Trap
Product Type
Rat Snap Trap
Reusable
Yes

Description

Rat Trap, Product Type Rat Snap Trap, Material Plastic/Steel, Overall Height 5 1/2 in, Overall Width 3 in, Features Not Applicable, Reusable Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.