
Lumen Bow Tuning Kit, Compatible with Compound, Recurve & Longbows, Gray
Mfr # 6091
Zoro # G309769995
product price: $14.59
/eaKey Features
Material
Polycarbonate
Color
Gray
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
6091
Zoro #
G309769995
UPC #
026509060963
Country of Origin
China
Dimensions
Size
10.5 in L x 0.375 in H x 2 in W
Details
Material
Polycarbonate
Color
Gray
Description
The K'Netix Lumen Bow Tuning Kit allows you to set nock height on all types of bows including compounds, recurves and long bows with the actual arrow you would be shooting with. Includes: nock pliers, 3 nock sets and the Lumen Bow Square. Arrow grippers fit standard carbon 7.6mm OD & small diameter arrow shafts down to 6.6mm, 3 OD bow square comes in a durable, molded polymer 3 string nocks, nock pliers and Lumen Bow Square included Works on most compound, recurve and longbows
Restrictions
WARNING:
This product can expose you to chemicals including Lead acetate,
which is known to the State of California to cause cancer, and Di-n-hexyl phthalate (DnHP),
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.