Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Pro Series Archery 10-in-1 Multi Hex Wrenches

  • Mfr # 15990

  • Zoro # G712316144


product price: $13.79
/ea

Key Features

For Use With
Archery Targets & Tools
Material
Steel
Color
Black and Red
Width
1.25 in
Length
5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
15990
Zoro #
G712316144
UPC #
26509159902
Country of Origin
China

Dimensions

Width
1.25 in
Length
5 in
Depth
1.5 in

Details

For Use With
Archery Targets & Tools
Material
Steel
Color
Black and Red

Description

The KNetix Pro Series 10-in-1 Multi-Wrench features the hex wrenches you need to adjust and tune most bows. With a soft over-molded grip surface, this multi-wrench includes the following sizes: .05, 1/16, 5/64, 3/32, 7/64, 1/8, 5/32, 3/16, 9/64, and 1/4.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.