10 in 74 Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated

  • Mfr # 74 02 250

  • Zoro # G9994652


product price: $60.15
/ea

Key Features

Overall Length
10 in
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
1 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
74 02 250
Zoro #
G9994652
UPC #
843221001971
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Length
1 1/4 in
Jaw Width
1 1/4 in
Tip Width
9/16 in
For Maximum Diameter Hard Steel
9/64 in
Cutter Length
1 1/4 in
Maximum Wire Cutting Diameter
0.125 in

Details

Item
Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Multi-Component Grip
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Standards
ISO 5749
Tether Capable
Not Tether Capable
Nose Type
Oval
Jaw Bend
0 Degrees
Handle Color
Multicolored
Wire Stripper
No
Insulated / Uninsulated
Uninsulated
Plier Product Group
Pliers
Voltage Rating
Not Rated
Insulated
No
ESD Safe
No
Finish
Polished
Grip Style
Deluxe Cushion
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Nose Shape
Oval
Surface Hardness
64 HRC
Material Applications
Aluminum, Copper
Head Offset Angle
0 Degrees
High Leverage
Yes
Weight
0.96 lb
Maximum Jaw Opening
1/8 in
Non-Sparking
No
Steel Type
Chrome Vanadium Steel
Grip Material
Bi-Material
ESD-Safe
No
Plier Material
Steel
Series
74
Cut Profile
Standard
Tether Ready
No
Plier Type
Diagonal Cutting Pliers
Handle Style
Standard
Blade Material
Chrome Vanadium Steel
Jaw Opening Type
Manual
Includes Voltage Detection Module
No
Cutter Type
Diagonal Cutting Pliers
Additional Tool Functions
Wire Cutter
Spring Assist Handle
No
Cutting Capacity by Material
1/8 in-Piano Wire, 3/16 in - Medium Hard Wire, 9/64 in-Hard Wire

Description

This KNIPEX 74 02 250 10" High Leverage Diagonal Cutter has a multi-component grip that offers you more comfort and less hand fatigue. The pliers have an overall length of 10 in. and jaw width of 1 15/64 in. They also have a jaw length of 1 1/4 in., which makes them suitable for cutting wire, nails, bolts, and screws. Made from chrome vanadium steel, the diagonal cutting pliers are durable and resistant to corrosion. This blue/red handle color means they will be easy to spot when dropped on the floor or ground. The KNIPEX 74 02 250 10" High Leverage Diagonal Cutter is the tool you need to complete your job with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.