Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Crimper 20 to 10 AWG

  • Mfr # 97 52 06

  • Zoro # G6076436


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 to 10 AWG
Overall Length
10 in
Handle Type
Non-Insulated
Insulated
No
Application
For Crimping Insulated Terminals And Plug Connections
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 06
Zoro #
G6076436
UPC #
843221006167
Country of Origin
Germany

Dimensions

Overall Length
10 in
Tool Length
9 7/8 in
Maximum Compatible Wire Size
10 AWG
Minimum Compatible Wire Size
20 AWG
Number of Crimping Sizes
3

Details

Item
Crimper
Capacity
20 to 10 AWG
Handle Type
Non-Insulated
Insulated
No
Application
For Crimping Insulated Terminals And Plug Connections
Features
Solder-Free Electrical Connections; Repetitive, Integral Lock; Crimping Pressure has been Set Precisely (Calibrated) in the Factory, Re-Adjustable; Two-Hand Operation
Material
Chrome Vanadium Electric Steel
Insulated / Uninsulated
Uninsulated
Max. Crimping Force
Not Rated
Strips
No
Finish
Burnished
For Use With
Insulated Terminals and Plug Connections
Primary Crimping Application
Electrical Wire and Cable
Adjustable
Manual
Standards
DIN EN 41 641
Replacement Die Code
None
Handle Material
Plastic
Cuts
No
Type
3-Position Contact
Tool Weight
1.25 lb
Minimum Crimping Capacity
20 AWG
Body Material
Steel
Includes Wire Cutter
No
Compatible Terminal Type
Uninsulated
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG
Maximum Crimping Capacity
10 AWG
Crimper Style
Electrical Crimping Pliers
Adjustability
Manual
Includes Crimping Die
No
Ratcheting Mechanism
Yes
Replacement Die Part Number
None
Grip Material
Plastic
Compatible Connector Type
Butt Connectors, Insulated Terminals, Plug Connectors
Grip Style
Standard Cushion
Maximum Crimping Force
Not Rated
Includes Wire Stripper
No

Description

This KNIPEX 97 52 06 10 in Crimper is the tool you need for electrical wire and cable work. It has a capacity of 20 to 10 AWG, making it perfect for use with most types of wires. The chrome vanadium electric steel crimper has a burnished finish that resists corrosion and scratches. With an overall length of 10 in., this tool has a dipped plastic handle that provides maximum comfort when working. Its manual adjustable jaws allow you to get the perfect grip on any type of wire or cable you are working with. This KNIPEX Wire Stripper & Crimper is durable and efficient, so you will be able to complete your job quickly and efficiently.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.