Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Crimper 20 to 7 AWG

  • Mfr # 97 52 13

  • Zoro # G6585327


product price: $220.99
/ea
Free Shipping & Returns

Key Features

Capacity
20 to 7 AWG
Overall Length
10 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 13
Zoro #
G6585327
UPC #
843221015763
Country of Origin
Germany

Dimensions

Overall Length
10 in
Tool Length
10 in
Minimum Compatible Wire Size
22 AWG
Maximum Compatible Wire Size
8 AWG
Number of Crimping Sizes
4

Details

Item
Crimper
Capacity
20 to 7 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Non-Insulated Terminals And Plug Connections
Features
Ingenious Lever Transmission, Repetitive, High Crimping Quality, 2 Hand Operation, Easy Handling
Material
Chrome Vanadium Steel
Primary Crimping Application
Electrical Wire and Cable
Replacement Die Code
None
Insulated / Uninsulated
Uninsulated
Adjustable
Manual
Standards
REACH Compliant
Strips
No
Max. Crimping Force
Not Rated
For Use With
Non-Insulated Terminals and Plug Connections
Cuts
No
Handle Material
Plastic
Tool Weight
1.24 lb
Type
4-Position Contact
Compatible Terminal Type
Uninsulated
Includes Wire Stripper
No
Crimping Capacity
10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG
Adjustability
Manual
Crimper Style
Controlled-Cycle - Electrical Crimping Pliers
Maximum Crimping Capacity
8 AWG
Connector Color Code
Red
Ratcheting Mechanism
Yes
Grip Material
Plastic
Maximum Crimping Force
Not Rated
Compatible Connector Type
Non-Insulated Connectors, Non-Insulated Terminals
Grip Style
Standard Cushion
Minimum Crimping Capacity
22 AWG
Body Material
Steel
Includes Wire Cutter
No
Includes Crimping Die
No
Replacement Die Part Number
None

Description

Crimper, Crimper Style Controlled-Cycle - Electrical Crimping Pliers, Crimping Capacity 10 AWG, 12 AWG, 14 AWG, 16 AWG, 18 AWG, 20 AWG, 22 AWG, 8 AWG, Compatible Connector Type Non-Insulated Connectors, Non-Insulated Terminals, Compatible Terminal Type Uninsulated, Minimum Compatible Wire Size 22 AWG, Maximum Compatible Wire Size 8 AWG, Maximum Crimping Force Not Rated, Tool Length 10 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Adjustability Manual, Body Material Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.