Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Crimper 27 to 16 AWG

  • Mfr # 97 52 14

  • Zoro # G6534945


product price: $254.31
/ea
Free Shipping & Returns

Key Features

Capacity
27 to 16 AWG
Overall Length
10 in
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 14
Zoro #
G6534945
UPC #
843221015770
Country of Origin
Germany

Dimensions

Overall Length
10 in
Tool Length
7 5/8 in
Number of Crimping Sizes
4
Minimum Compatible Wire Size
26 AWG
Maximum Compatible Wire Size
16 AWG

Details

Item
Crimper
Capacity
27 to 16 AWG
Handle Type
Non-Insulated
Insulated
No
Number of Pieces
1
Application
For Crimping Non-Insulated Open Plug Type Connectors 2.8, 4mm
Features
Good Handling, Optimum Transmission of force, Crimping Pressure has been Set Precisely
Material
Chrome Vanadium Steel
Cuts
No
Primary Crimping Application
Electrical Wire and Cable
Standards
DIN EN 41 641
Adjustable
Manual
Insulated / Uninsulated
Uninsulated
Strips
No
Max. Crimping Force
Not Rated
Replacement Die Code
None
For Use With
2.8, 4.8mm Crimping Non-Insulated Open Plug Type Connectors
Type
High Leverage
Tool Weight
0.85 lb
Minimum Crimping Capacity
26 AWG
Body Material
Steel
Includes Wire Cutter
No
Maximum Crimping Capacity
16 AWG
Ratcheting Mechanism
Yes
Includes Crimping Die
No
Crimper Style
Open Plug-Type Connector Crimper
Crimping Capacity
16 AWG, 18 AWG, 20 AWG, 22 AWG, 24 AWG, 26 AWG
Replacement Die Part Number
None
Grip Style
Deluxe Cushion
Adjustability
Manual
Includes Wire Stripper
No
Compatible Terminal Type
Uninsulated
Compatible Connector Type
Open Plug width 2.8 + 4.8 mm
Maximum Crimping Force
Not Rated

Description

The KNIPEX 97 52 14 10 in Crimper is the perfect tool for crimping non-insulated open plug type connectors. The crimper has been precisely set to ensure proper pressure is applied during the crimping process. With a good handling and optimum transmission of force, this crimper can make your job easier. It is made of chrome vanadium steel and has a multi-component grip handle for easy gripping. The KNIPEX 97 52 14 10 in Crimper will make your work easier when it comes to wire and cable connections.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.