Zoro Homepage

10 in Crimper 7 to 3 AWG

  • Mfr # 97 52 09

  • Zoro # G5170995


product price: $192.99
/ea
Free Shipping & Returns

Key Features

Capacity
7 to 3 AWG
Overall Length
10 in
Handle Type
Plastic Grip
Insulated
Non-Insulated
Number of Pieces
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
97 52 09
Zoro #
G5170995
UPC #
843221015749
Country of Origin
Germany

Dimensions

Overall Length
10 in
Tool Length
9 7/8 in
Minimum Compatible Wire Size
8 AWG
Number of Crimping Sizes
3
Maximum Compatible Wire Size
4 AWG

Description

Crimper, Crimper Style Crimping Pliers, Crimping Capacity 4 AWG, 6 AWG, 8 AWG, Compatible Connector Type Insulated Single Ferrules, Non-Insulated Single Ferrules, Compatible Terminal Type W Crimp, Minimum Compatible Wire Size 8 AWG, Maximum Compatible Wire Size 4 AWG, Maximum Crimping Force Not Rated, Tool Length 9 7/8 in, Includes Wire Cutter No, Includes Wire Stripper No, Insulated No, Voltage Rating None, Adjustability Manual, Body Material Steel, Grip Material Plastic

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.