10 in Curved Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # 81 01 250

  • Zoro # G3106769


product price:  $53.19
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Curved Jaw
Features
Box-Joint Design
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
81 01 250
Zoro #
G3106769
UPC #
843221021528
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
3/8 in
Jaw Length
2 3/8 in

Details

Plier Jaw Style
Curved Jaw
Features
Box-Joint Design
Material
Chrome Vanadium Steel
Finish
Atramentized (Phosphate Coat)
Handle Type
Dipped
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
25
Max. Jaw Opening
3 5/32 in
Insulated
No
Adjustment Type
Push Button
Plier Product Group
Pliers
Item
Tongue and Groove Plier
Nonsparking
No
Tether Capable
Not Tether Capable
Tether Style
Not Tether Capable
Tether Ready
No
For Use With
Nuts, Plastic Pipe Fittings, Screw Connections
Jaw Shape
Curved
Grip Style
Standard Cushion
Maximum Jaw Opening
3 1/8 in
Jaw Texture
Serrated
Jaw Opening Type
Manual
Weight
0.78 lb
Plier Type
Tongue & Groove Pliers
Number of Jaw Positions
25
Plier Material
Steel
Steel Type
Chrome Vanadium Electric Steel
Grip Material
Plastic
Non-Sparking
No
Adjustment Mechanism
Push Button

Description

With the KNIPEX 81 01 250 Pipe Gripping Pliers, you can easily grip circular connectors. Its serrated jaws provide a firm hold on round material. The plier is made of chrome vanadium electric steel for superior durability and strength. It has curved jaw style with 3/8 in. jaw widths. Push button adjustment allows you to open and close the plier quickly and effortlessly. The plier also has a polished finish that provides protection against corrosion and wear, while its dipped handle offers comfort during use. The KNIPEX 81 01 250 Pipe Gripping Pliers are high quality tongue & groove pliers that will meet your demands every time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.