Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in High Leverage Diagonal Cutting Plier Standard Cut Uninsulated

  • Mfr # 74 22 250

  • Zoro # G7214751


product price: $58.59
/ea

Key Features

Overall Length
10 in
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Jaw Length
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74 22 250
Zoro #
G7214751
UPC #
843221005184
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Length
1 in
Jaw Width
1 1/4 in
Jaw Thickness
7/16 in
Maximum Wire Cutting Diameter
4.6 mm
Cutter Length
1 in

Details

Item
High Leverage Diagonal Cutting Plier
Material
Chrome Vanadium Steel
Handle Type
Ergonomic
Features
Continuous Use, For Very Tough, High Cutting Performance With Minimum Effort Due to Optimum Co-Ordination of the Cutting Edge Angle and Transmission Ratio
Finish
Polished
Insulated / Uninsulated
Uninsulated
Standards
DIN ISO 5749
Jaw Bend
12 Degrees
ESD Safe
No
Application
Wire Cuts Up to 64 HRC
Handle Color
Multicolored
Tether Capable
Tether Capable
Insulated
No
Plier Product Group
Pliers
Capacity
Medium Hard Wire: 3/16" dia.; Hard Wire: 9/64" dia.; Piano Wire: 1/8" dia.
Voltage Rating
Not Rated
Wire Stripper
No
Color
Blue/Red
Nose Type
Oval
Handle Material
Multi Component
Cutting Action
Bevel
Handle Style
Standard
High Leverage
Yes
Non-Sparking
No
Includes Voltage Detection Module
No
Plier Type
Diagonal Cutting Pliers
Tether Ready
Yes
ESD-Safe
No
Surface Hardness
64 HRC
Cut Profile
Standard
Additional Tool Functions
Wire Cutter
Jaw Opening Type
Spring Return
Steel Type
Chrome Vanadium Steel
Weight
0.96 lb
Head Offset Angle
12 Degrees
For Wire/Cable Type
Hard Wire, Medium-Hard Wire, Music Wire
Plier Material
Steel
Spring Assist Handle
Yes
Cutting Capacity by Material
3/32 in Piano, 5/32 in Med Hard, 7/64 in Hard

Description

When you need to cut wire, the KNIPEX 74 22 250 10" High Leverage Diagonal Cutting Plier is the tool for the job. The pliers can cut up to 64 HRC and has a medium hard wire capacity of 3/16" dia., hard wire capacity of 9/64" dia., and piano wire capacity of 1/8" dia. This cutting plier is made from chrome vanadium steel and features black atramentized jaws with polished heads. It has an ergonomic multi component handle that ensures maximum comfort while working. With an overall length of 10 in. and jaw length of 15/16 in., this diagonal cutting plier will meet your needs for small precision work applications. If you are looking for a reliable diagonal cutting plier, look no further than the KNIPEX 74 22 250 10".

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.