10 in Knipex Cobra Straight Jaw Plier Wrench Smooth, Bi-Material Grip

  • Mfr # 86 05 250

  • Zoro # G4784692


product price:  $80.25
/ea
Free Shipping & Returns

Key Features

Overall Length
10 in
Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
86 05 250
Zoro #
G4784692
UPC #
843221003098
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in
Jaw Thickness
1/2 in

Details

Plier Jaw Style
Straight Jaw
Features
Box-Joint, Jaw Action Allows Tightening And Releasing Quickly Using Ratcheting Principle, Lever Transmission Greater Than 10 To 1 For Strong Gripping Power, Push Button Adjustment, Replaces Inch And Metric Open End Wrenches, Zero Backlash Jaw Surface Pressure Prevents Damage To Edges Of Sensitive Components
Material
Chrome Vanadium Steel
Finish
Chrome Plated
Handle Type
Ergonomic
Standards
DIN ISO 5743
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
17
Max. Jaw Opening
1 3/4 in
Insulated
No
Item
Plier Wrench
Tether Capable
Tether Capable
Adjustment Type
Push Button
Nonsparking
No
Plier Product Group
Pliers
Tether Style
Tether Capable
Series
Knipex Cobra
Jaw Texture
Smooth
Number of Jaw Positions
19
Plier Type
Tongue & Groove Pliers
Grip Style
Deluxe Cushion
Weight
1.25 lb
Grip Material
Bi-Material
Non-Sparking
No
Steel Type
Chrome Vanadium Electric Steel
Adjustment Mechanism
Push Button
Plier Material
Steel
Tether Ready
No
Jaw Shape
Flat
Handle Color
Red/Blue
Jaw Opening Type
Manual
Maximum Jaw Opening
1 3/4 in
For Use With
Nuts & Bolt Heads
Application
For Gripping, Holding, Pressing And Bending, 10 To 1 Lever Transmission
Type
Comfort Grip

Description

If you are looking for a tool that will help you grip and hold, the KNIPEX 86 05 250 10" Pliers Wrench is the one to choose. The plier wrench has an ergonomic handle that offers a comfortable grip and high leverage. It is made of chrome vanadium electric steel for durability. With a straight jaw, this plier wrench can be used to grip flat material. The push button adjustment allows for quick and easy setting changes. The KNIPEX 86 05 250 10" Pliers Wrench offers superior performance in addition to its ease of use.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.