10 in V-Jaw Tongue and Groove Plier Serrated, Plastic Grip

  • Mfr # 87 03 250

  • Zoro # G0405758


product price:  $63.15
/ea

Key Features

Plier Jaw Style
V-Jaw
Features
Adjustment At The Touch Of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Gripping Surfaces With Special Hardened Teeth, High Stability Because Of Double Guide, Low Hand Force Required, Low Wear And Reliable Gripping, No Slipping On The Work Piece, Pinch Guard, Reliable Catching Of The Hinge Bolt, Self-Locking On Pipes And Nuts
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Jaw Width
1 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
87 03 250
Zoro #
G0405758
UPC #
843221003173
Country of Origin
Germany

Dimensions

Overall Length
10 in
Jaw Width
1 1/8 in
Jaw Length
1 1/4 in

Details

Plier Jaw Style
V-Jaw
Features
Adjustment At The Touch Of A Button Directly On The Work Piece, Box-Joint Design, Fine Adjustment, Gripping Surfaces With Special Hardened Teeth, High Stability Because Of Double Guide, Low Hand Force Required, Low Wear And Reliable Gripping, No Slipping On The Work Piece, Pinch Guard, Reliable Catching Of The Hinge Bolt, Self-Locking On Pipes And Nuts
Material
Chrome Vanadium Electric Steel
Finish
Chrome Plated
Handle Type
Dipped
Standards
DIN ISO 8976
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
0
Max. Jaw Opening
2 in
Insulated
No
Item
Tongue and Groove Plier
Nonsparking
No
Plier Product Group
Pliers
Tether Capable
Not Tether Capable
Adjustment Type
Groove Joint
Tether Style
Not Tether Capable
Jaw Texture
Serrated
Grip Style
Standard Cushion
Weight
0.69 lb
Jaw Opening Type
Manual
Steel Type
Chrome Vanadium Electric Steel
For Use With
Nuts, Pipes, Pumps
Non-Sparking
No
Grip Material
Plastic
Maximum Jaw Opening
2 in
Plier Type
Tongue & Groove Pliers
Adjustment Mechanism
Push Button
Tether Ready
No
Plier Material
Steel
Jaw Shape
V
Number of Jaw Positions
25

Description

With its 10" length, the KNIPEX 87 03 250 10" Knipex Cobra Water Pump Pliers is the perfect tool for reaching into tight spaces. The tongue and groove plier is ideal for gripping and turning fasteners in hard-to-reach areas. This tongue and groove plier has a chrome vanadium electric steel construction with a dipped plastic handle. It also features a V-jaw design, allowing you to work with both large and small objects. The pliers are chrome plated and have a 1 1/8" jaw width. You can adjust them using their grooved joint mechanism that allows you to use one hand to open or close the jaws. When it comes to doing work around your home or office, choose this KNIPEX 87 03 250 10" Knipex Cobra Water Pump Pliers as your go-to tool.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.