Zoro Homepage

10" Ratchet Action Cable Cutter, Center Cut

  • Mfr # 95 31 250 SBA

  • Zoro # G4782906


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Special Grade Tool Steel With Two Component Grip
Includes
Hand Guard, Handle Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 31 250 SBA
Zoro #
G4782906
UPC #
843221002206
Country of Origin
Germany

Dimensions

Overall Length
10 in
For Maximum Diameter Data Cable
1 1/4 in
For Maximum Diameter Aluminum Electric Cable
1 1/4 in
For Maximum Wire Thickness
MCM 500
For Maximum Diameter Copper Electrical Cable
1 1/4 in

Details

Item
Ratchet Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Special Grade Tool Steel With Two Component Grip
Includes
Hand Guard, Handle Lock
Handle Material
Multi-Component
Jaw Material
Steel
Includes Cushioned Grip
Yes
Grip Material
Multi-Component
Jaw Finish
Black Lacquered
Handle Color
Blue; Red
For Wire/Cable Type
Electrical/Data Cable
Cutter Type
Ratcheting Cable Cutter
Weight
1.5 lb
Ratcheting Jaw
Yes
Insulated
No
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
Application
For Cutting Copper, Aluminum, Communications Cable and Wire

Description

Ratchet Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking, For Maximum Wire Thickness MCM 500, For Wire/Cable Type Electrical/Data Cable, For Maximum Diameter Copper Electrical Cable 1 1/4 in, For Maximum Diameter Aluminum Electric Cable 1 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.