Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10in Cobra Water Pump Pliers-1000V Insulated

  • Mfr # 87 26 250

  • Zoro # G722589736


product price: $76.15
/ea
Free Shipping & Returns

Key Features

Plier Item
Plier
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
87 26 250
Zoro #
G722589736
UPC #
4003770000000
Country of Origin
Germany

Details

Plier Item
Plier

Description

The Knipex Cobra Water Pump Pliers-1000V Insulated is a versatile, reliable, and comfortable tool for gripping pipes and nuts Adjustment by sliding one jaw directly on to the workpiece: You can easily adjust the pliers to fit different sizes of pipes and nuts by sliding one jaw directly on to the workpiece. This allows you to work faster, more reliably, and more comfortably than with conventional pliers. Fine adjustment: You can fine-tune the pliers to achieve the optimum grip and handle position for your workpiece. This ensures a secure hold and reduces hand fatigue. Slim head and joint area: You can access hard-to-reach areas with ease thanks to the slim design of the head and joint area. This makes the pliers ideal for working in tight spaces and corners. Self-locking mechanism: You don't have to worry about slipping or losing grip on your workpiece, as the pliers have a self-locking mechanism that prevents them from opening unintentionally. This also reduces the handforce required to operate the pliers, making them more efficient and ergonomic. Hardened teeth: The gripping surfaces of the pliers have special hardened teeth that provide a high wear resistance and a stable grip. The teeth hardness is approximately 61 HRC, which means they can withstand tough conditions and last longer. VDE tested, suitable for work on live parts up to 1000 V, corresponds to IEC 60900 / DIN EN 60900

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.