Zoro Homepage

10mm Open-End Wrench

  • Mfr # 98 00 10

  • Zoro # G6699007


product price: $30.49
/ea

Key Features

Material
Alloy Steel
Size
25/64"
SAE or Metric
SAE
Overall Length
4 1/8 in
Single End/Double End
Single End
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
98 00 10
Zoro #
G6699007
UPC #
843221006242
Country of Origin
India

Dimensions

Size
25/64"
Overall Length
4 1/8 in
Wrench Head Sizes
10 mm
Head Size
10 mm
Wrench Length Style
Standard
Overall Width
1 1/16 in
Head Thickness
3/16 in

Description

This KNIPEX 10mm Open-End Wrench is a reliable tool for your next project. The open end wrench has been rated to 1000VAC, and meets insulation standards IEC 60900 DIN EN 60900. It features alloy steel construction, and chrome vanadium steel material for increased durability. With an overall length of 4 1/8 in., this open end wrench has a 1 1/16" width and 25/64" head size. You can use it on a variety of fasteners with its 10 mm head size. This KNIPEX 10mm Open End Wrench is the perfect addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.