11 3/4 in End Cutting Nipper Uninsulated
Mfr # 99 01 300
Zoro # G7507281
product price: $32.15
/eaKey Features
Overall Length
11 3/4 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Handle Color
Red
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
99 01 300
Zoro #
G7507281
UPC #
843221003319
Country of Origin
Germany
Dimensions
Overall Length
11 3/4 in
For Maximum Wire Thickness
0.13 in
Details
Item
End Cutting Nippers
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Handle Color
Red
Standards
DIN ISO 9242
Number of Pieces
1
ESD Safe
No
Jaw Material
Steel
Cutting Edge Type
Flush
Cutting Capacity by Rockwell Hardness
61 HRC
Weight
1.2 lb
Spring Assist Handle
No
Precision
No
Handle Style
Ergonomic
Handle Material
Plastic
Cutting Capacity by Material
1.8 mm (Hard Wire), 3.1mm (Medium Hard Wire)
Insulated
No
Description
If you are looking for a high-quality tool to cut wire, the KNIPEX 99 01 300 End Cutting Nippers is what you need. Made of high grade special tool steel, these end cutting nippers will cut through wire and metal objects with ease. The pliers have a flush cutting edge that allows for a smooth finish on your work. They have plastic coated handles that provide comfort and grip while working. These end cutting nippers also feature a red handle color. If you want the best in end cutting nippers, this KNIPEX 99 01 300 set is exactly what you need.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.