Zoro Homepage

11 3/4 in End Cutting Plier Uninsulated

  • Mfr # 55 00 300

  • Zoro # G9994546


product price: $79.29
/ea
Free Shipping & Returns

Key Features

Overall Length
11 3/4 in
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Forged, Multi Stage Oil-Hardened
Jaw Length
1 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
55 00 300
Zoro #
G9994546
UPC #
843221003425
Country of Origin
Germany

Dimensions

Overall Length
11 3/4 in
Jaw Length
1 3/4 in
Jaw Width
2 1/4 in
Tip Width
3/32 in
Cutting Edge Length
3/4 in
For Maximum Wire Thickness
0.09 in

Details

Item
End Cutting Pliers
Material
Special Tool Steel
Handle Type
Plastic Coated
Features
Forged, Multi Stage Oil-Hardened
Standards
DIN ISO 5743
Handle Color
Black
ESD Safe
No
Weight
1.7 lb
Spring Assist Handle
No
Precision
No
Cutting Capacity by Rockwell Hardness
59 HRC
Insulated
No
Handle Material
Steel
Cutting Capacity by Material
3/32 in (Soft)
Handle Style
Dipped
Jaw Material
Steel
Maximum Jaw Opening
1 in

Description

End Cutting Pliers, Cutting Capacity by Material 3/32 in (Soft), Cutting Capacity by Rockwell Hardness 59 HRC, Cutting Edge Length 3/4 in, ESD Safe No, Features Forged, Multi Stage Oil-Hardened, For Maximum Wire Thickness 0.09 in, Handle Color Black, Handle Material Steel, Handle Style Dipped

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.