Zoro Homepage

11 in End Cutting Nipper Uninsulated

  • Mfr # 99 01 280

  • Zoro # G6496576


product price: $33.19
/ea

Key Features

Overall Length
11 in
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Standards
DIN ISO 9242
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
99 01 280
Zoro #
G6496576
UPC #
843221003302
Country of Origin
Germany

Dimensions

Overall Length
11 in
For Maximum Wire Thickness
0.11 in

Details

Item
End Cutting Nippers
Material
High Grade Special Tool Steel
Handle Type
Plastic Coated
Features
Reliable And Economical, Twist And Cut Wire In One Operation: Fast
Standards
DIN ISO 9242
Handle Color
Red
ESD Safe
No
Number of Pieces
1
Weight
1.1 lb
Spring Assist Handle
No
Handle Material
Plastic
Jaw Material
Steel
Cutting Capacity by Material
1.8 mm (Hard Wire), 2.8 mm (Medium Hard Wire)
Handle Style
Ergonomic
Cutting Capacity by Rockwell Hardness
61 HRC
Insulated
No
Cutting Edge Type
Flush
Precision
No

Description

The KNIPEX 99 01 280 End Cutting Nippers are designed to cut through sheet metal, sheet plastic and wire mesh. They are the perfect tool for industrial applications. The high grade special tool steel ensures that these end cutting nippers will provide years of reliable service. The flush cutting edge allows you to get close to your work without marring it. The red plastic coated handle provides a firm grip while also protecting your hands from getting cut on sharp edges. You will be able to tackle any job with ease when you have the KNIPEX 99 01 280 End Cutting Nippers in hand.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.