Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" Insulated Ratcheting Action Cable Cutter

  • Mfr # 95 36 280 SBA

  • Zoro # G5169622


product price: $336.99
/ea
Free Shipping & Returns

Key Features

Overall Length
11 in
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Ergonomic Insulated Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 36 280 SBA
Zoro #
G5169622
UPC #
843221002237
Country of Origin
Germany

Dimensions

Overall Length
11 in
For Maximum Diameter Copper Electrical Cable
2 1/16 in
For Maximum Wire Thickness
MCM 750
For Maximum Diameter Aluminum Electric Cable
2 1/16 in
For Maximum Diameter Data Cable
2 1/16 in

Details

Item
Insulated Ratcheting Cable Cutter
Cutting Action
Shear
Primary Application
Electrical Cable
Features
Adjustable Bolted Joint, Clean and Smooth Cut without Crushing and Deformation, Easy Cutting with One-Hand Operation, Forged, Oil-Hardened, High-Grade Special Tool Steel, Pinch Guard, Self-Locking
Handle Design
Ergonomic Insulated Multi-Component
Standards
1000V VDE Tested, DIN EN 60900, IEC 60900
Handle Material
Multi-Component
Jaw Finish
Black Lacquered
Grip Material
Multi-Component
Includes Cushioned Grip
Yes
Weight
1.8 lb
Insulated
Yes
Handle Style
Ergonomic
Ratcheting Jaw
Yes
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
Cutter Type
Ratcheting Cable Cutter
For Wire/Cable Type
Electrical/Data Cable
Jaw Material
Steel
Handle Color
Red; Yellow
Application
For Cutting Copper and Aluminum Cables

Description

When you need to cut cables and wires, the KNIPEX 95 36 280 SBA 11" Insulated Ratcheting Cable Cutter is a must-have. It has an insulated multi-component handle for comfort and safety. The insulated ratcheting cable cutter is made of high quality materials that provide increased durability. Its ergonomic design allows you to hold it securely with less fatigue, while its center cut ensures a clean cut every time. This 11 in. long cable cutter also features a cutting action that minimizes tension on the blade during use. The KNIPEX 95 36 280 SBA 11" Insulated Ratcheting Cable Cutter is an efficient tool for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.