Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12-1/2" Cable Cutter, Center Cut, 3-Stage, Ergonomic Grip

  • Mfr # 95 32 320

  • Zoro # G5169604


product price: $416.99
/ea
Free Shipping & Returns

Key Features

Overall Length
12 1/2 in
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Easy Handling Due to Lightweight and Compact Construction - Suitable for Use in Confined Areas, Flange on the Handle can be used as a Support Surface when Cutting Larger Diameters, Hardened Cutting Edges, Innovative 3-Stage Ratchet-Drive with High Leverage for Easy Cutting in One-Hand and Two-Handed Operation
Handle Design
Ergonomic Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95 32 320
Zoro #
G5169604
UPC #
843221019587
Country of Origin
Germany

Dimensions

Overall Length
12 1/2 in
For Maximum Diameter Aluminum Electric Cable
2 1/16 in
For Maximum Diameter Data Cable
2 1/16 in
For Maximum Wire Thickness
MCM 1200
For Maximum Diameter Copper Electrical Cable
2 1/16 in

Details

Item
High Leverage Cable Cutter
Cutting Action
Shear
Primary Application
Cuts Aluminum and Copper Cables
Features
Easy Handling Due to Lightweight and Compact Construction - Suitable for Use in Confined Areas, Flange on the Handle can be used as a Support Surface when Cutting Larger Diameters, Hardened Cutting Edges, Innovative 3-Stage Ratchet-Drive with High Leverage for Easy Cutting in One-Hand and Two-Handed Operation
Handle Design
Ergonomic Multi-Component
Handle Material
Multi-Component
Number of Jaw Positions
3
Handle Color
Blue; Red
Material Application
Aluminum Cables, Copper, Multiple Stranded Cables
For Wire/Cable Type
Electrical/Data Cable
Ratcheting Jaw
Yes
Cutter Type
Ratcheting Cable Cutter
Jaw Finish
Black Atramentized
Handle Style
Ergonomic
Jaw Material
Steel
Insulated
No
Grip Material
Multi-Component
Weight
1.8 lb
Includes Cushioned Grip
Yes
Application
For Cutting Copper and Aluminum Cables

Description

High Leverage Cable Cutter, Cutter Type Ratcheting Cable Cutter, Cutting Action Shear, Features Easy Handling Due to Lightweight and Compact Construction - Suitable for Use in Confined Areas, Flange on the Handle can be used as a Support Surface when Cutting Larger Diameters, Hardened Cutting Edges, Innovative 3-Stage Ratchet-Drive with High Leverage for Easy Cutting in One-Hand and Two-Handed Operation, For Maximum Wire Thickness MCM 1200, For Wire/Cable Type Electrical/Data Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.